Beli bell alarm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOOSEKI Alarm BellDeskripsi:The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.atribut:
- Power Source (V): DC 24
- Alarm Current (mA): 30
- Movement: Motor
- Material: 3.0 Alloy Alu
- Dimensions (mm): Ø 150
- Sound Output (dB): 90/M and above
- Color: Red
- MASKO Bell KringDeskripsi:- Dirancang supaya menghasilkan tekanan suara yang besar untuk kebutuhan pengingat sinyal kebakaran- Suaranya dapat didengar dari jarak yang sangat jauh- Model tersedia untuk 120VAC dan 24VDCatribut:
- Voltage (V): 220
- Color: Red
- Horing Lih Manual Push ButtonDeskripsi:- Emergency press alarm, immediately activates fire alarm signal.- Indicator light above fire alarm push-button confirms the alarm signal tansfer.- There are a phone jack and reset button behind the cover cap.- Type I is simultaneous dual loop, Type II is simultaneous dual signal transfer.- Optional base is available.atribut:
- Operating Power (V, mA): 24 DC, 30
- Operating Contact (V, mA): 30 DC, 500
- Sub-Function: Phone jack, confirmation LED, reset button
- Material: Fire-proof Plastic
- Dimensions DxH (mm): 140x45
- Fort Outbox Bel Tetatribut:
- Voltage (V): AC 220
- HOOSEKI Manual Call PointDeskripsi:This Fire Manual Station can quickly transmit a signal to the firereceiver terminals or the repeaters while the button under atransparent protective cover has been pushed at the first findingof a fire accident. (This signal is beyond the accumulated timelimitation).There is a light over the button. The light will light up as a signal has been exactlyreceived by the receiver terminal. There is also a telephone jack for telephonecommunication with attendant at the fire receiver terminalatribut:
- Voltage Range (V): DC 24
- Alarm Current (mA): 30
- Contact Rating: 24V DC 100mA
- Sub-Function: Phone Jack; Confirmation LED; Reset Button
- Option: Base
- Material: Fire Proof Plastics
- Dimensions (mm): Ø 140
- Color: Red
- Hong Chang Master Control PanelDeskripsi:Fire Alarm Control Panel 5~100+ ZONEThe panel system is microcomputer designed for fire alarm, smoke exhaust, water sprinkle, fire-fighting foam control. All PCB are based on modules and stable, easy replace and maintain. Auto test function makes it easy to check and control.atribut:
- Operation Voltage (V): DC 24
- Spare Battery (V): DC 24
- Zone: 5~100+
- Alarm Verifying Time (s): 7
- End of Line Resistance (kΩ): 10
- External Resistance (ohm): Round-trip under 56
- Max. Amount of Smoke Detectors (pcs/Loop): 20
- Type: Conventional
- Voltage (V/Hz): 220/50
- FEDERAL SIGNAL Audible AlarmDeskripsi:These low-profile electronic piezo sounders provide you with a choice of 32 different tones, selectable during installation. A rugged ABS casing provides a high degree of strength and protection from the elements.
- DV Metal SirineDeskripsi:Buzzer & Sirene. High Quality Material.
- HOOSEKI Indicator Lamp with LEDDeskripsi:The fire indicating lamp is an equipment to go twinkling,to show the position of a fire signal device and to becontrolled vby fire receiver terminal or a repeater whilea fire accident accured.atribut:
- Power Source (V): DC 24
- Alarm Current (mA): 100
- Ambient Temperature (°C): -10 to +55
- Material: Fire-Proof Plastics
- Dimensions (mm): Ø 92x58 (H)
- Color: Red
- EDWARDS SIGNALING Fire Alarm System Componentatribut:
- UNSPSC: 46191505
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- HOOSEKI Pendeteksi Asap Photoelectricatribut:
- Rated Voltage (V): DC 24
- Working Voltage (V): DC 12 to 30
- Standby Current (micro Amps): Max. 100
- Initial Stabilizing Time (s): 15
- Identification Light: Red Color (LED)
- Ambient Temperature (°C): -10 to +50
- Ambient Humidity (%): 0-95
- Material: Fire Proof Plastics
- Color: Creamy-White
- System Sensor Smoke Detector Analog Single CircuitDeskripsi:135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering printatribut:
- Diameter (cm): 11.6
- Height (cm): 4.3
- Heat Sensor (°C): 57
- Operating Humidity Range (%): 5 to 95
- Single Gang: Yes
- Wiring: Single Circuit
- Wiring Gauge: 14-22 AWG
- Hong Chang Bel Alarmatribut:
- Gong Size (inch): 6
- Voltage (V): DC 24
- Sound Level (dB): 95 at 10ft (3m)
- Hong Chang Manual Push ButtonDeskripsi:Manual Push Button- With a base can be used outdoor- Resettable, the button can be pushed repeatedly.- When there is a fire, push the button, then Fire Alarm Control Panel will send out alarm.atribut:
- Input Voltage (V): DC 24
- Alarm Current (mA): 100
- Joint Volume (V/A): DC 30/1
- 3M E-A-R UltraFit Earplugs 340-4002atribut:
- Color: Yellow
- Size: One Size Fits Most
- Cord Type: Vinyl
- Hearing Protection Style: Corded
- Material: ABS/Elastomeric Polymer
- Noise Reduction Ratings (NRR): 25 Decibel
- Packaging: Poly bag
Daftar Harga bell alarm Terbaru March 2026
| HOOSEKI Alarm Bell | Rp329.900 |
| MASKO Bell Kring | Rp159.900 |
| Horing Lih Manual Push Button | Rp289.900 |
| Fort Outbox Bel Tet | Rp109.900 |
| HOOSEKI Manual Call Point | Rp179.900 |
| Hong Chang Master Control Panel | Rp14.999.900 |
| FEDERAL SIGNAL Audible Alarm | Rp2.099.900 |
| Green Leaf Tempat Sampah/Tong Sampah Injak (Trash Bin) | Rp109.900 |
| HOCHIKI Fire Alarm | Rp1.299.900 |
| EWIG Bell Kring | Rp38.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Alarm%20Bell/i8P105386656-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Horing%20Lih%20Manual%20Push%20Button/gaP108103586-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Manual%20Call%20Point/hzP105386647-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Hong%20Chang%20Master%20Control%20Panel/9hP108047341-1.jpg)

/djP105326487-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOCHIKI%20Fire%20Alarm/80P103242288-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Indicator%20Lamp%20with%20LED/ihP105386665-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Pendeteksi%20Asap%20Photoelectric/hqP105386638-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%20Single%20Circuit/ccP104050444-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Hong%20Chang%20Bel%20Alarm/dgP108047484-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Hong%20Chang%20Manual%20Push%20Button/cyP108047466-1.jpg)